39-28247-K04-972
Meltric Plugs & Receptacles, DR250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-28247-K04-972 Meltric Plugs & Receptacles, DR250 Series, DR250 INLET METAL SIZE 6 TYPE 3R

MFG Item Number
39-28247-K04-972

39-28247-K04-972 Meltric Plugs & Receptacles, DR250 Series, DR250 INLET METAL SIZE 6 TYPE 3R

MFG Item Number
39-28247-K04-972
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR250 Series
Item #
39-28247-K04-972
DR250 INLET METAL SIZE 6 TYPE 3R

DR250 Series Information


Specifications

Specifications
Manufacturer Part Number 39-28247-K04-972
Manufacturer Meltric
Product Series DR250
Family Series Meltric Plugs & Receptacles, DR250 Series
Description DR250 INLET METAL SIZE 6 TYPE 3R 3P+N+G 250A 277/480 VAC 60 Hz +2 AUX
Connection Type Inlet
Current Rating 250 A
Voltage 277 VAC, 480 VAC
Frequency 60 Hz
Number of Poles 3
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact 2
Built-In Strain Relief No
Wire Size Range 4/0 AWG, 4 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Gray, Red
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs