Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DR250 Series
39-2A011-172
Meltric Plugs & Receptacles, DR250 Series
CONTACT INLET PILOT METAL SIZE 6
MFG Item Number
39-2A011-172
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR250 Series
CONTACT INLET PILOT METAL SIZE 6
Specifications
Specifications
| Manufacturer Part Number |
39-2A011-172 |
| Manufacturer |
Meltric |
| Product Series |
DR250 |
| Family Series |
Meltric Plugs & Receptacles, DR250 Series |
| Description |
CONTACT INLET PILOT METAL SIZE 6 |
| Connection Type |
Inlet |
| Auxiliary Contact |
2 |
| Wire Size Range |
8 AWG, 10 AWG, 12 AWG, 14 AWG |
| Material |
Metallic |
| Comments |
Plug Phase Contact |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39-2A011-172
Meltric Plugs & Receptacles, DR250 Series