39-2A020-167
Meltric Plugs & Receptacles, DR250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-2A020-167 Meltric Plugs & Receptacles, DR250 Series, RECEPTACLE INTERIOR

MFG Item Number
39-2A020-167

39-2A020-167 Meltric Plugs & Receptacles, DR250 Series, RECEPTACLE INTERIOR

MFG Item Number
39-2A020-167
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR250 Series
Item #
39-2A020-167
RECEPTACLE INTERIOR

DR250 Series Information


Specifications

Specifications
Manufacturer Part Number 39-2A020-167
Manufacturer Meltric
Product Series DR250
Family Series Meltric Plugs & Receptacles, DR250 Series
Description RECEPTACLE INTERIOR
Connection Type Receptacle
Wire Size Range 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Metallic
Comments Receptacle Interior
Net Weight 2.32 lbs
Gross Weight 2.37 lbs