39-4A029

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-4A029 Meltric Plugs & Receptacles, CONTACT RECEPTACLE GROUND METAL

MFG Item Number
39-4A029

39-4A029 Meltric Plugs & Receptacles, CONTACT RECEPTACLE GROUND METAL

MFG Item Number
39-4A029
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
39-4A029
CONTACT RECEPTACLE GROUND METAL

Series Information

Specifications

Specifications
Manufacturer Part Number 39-4A029
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description CONTACT RECEPTACLE GROUND METAL SIZE 7 60 Hz
Plug and Receptacle Type Pin and Sleeve
Accessory Type Contact Receptacle
Comments Size 7
Net Weight 0 lbs
Gross Weight 0 lbs