Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39-4A320-172 Meltric Plugs & Receptacles, INTERIOR INLET POLY SIZE 7 60 Hz +2
MFG Item Number
39-4A320-172
39-4A320-172 Meltric Plugs & Receptacles, INTERIOR INLET POLY SIZE 7 60 Hz +2
MFG Item Number
39-4A320-172
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
INTERIOR INLET POLY SIZE 7 60 Hz +2
Specifications
Specifications
| Manufacturer Part Number |
39-4A320-172 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
INTERIOR INLET POLY SIZE 7 60 Hz +2 AUX |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Interior Inlet |
| Comments |
Size 7 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39-4A320-172
Meltric Plugs & Receptacles