Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39-6A925 Meltric Plugs & Receptacles, RECEPTACLE LID
39-6A925 Meltric Plugs & Receptacles, RECEPTACLE LID
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
39-6A925 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
RECEPTACLE LID |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Lid Replacement Kit |
| For Use With |
DR100, DS100c, DS60 Series |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.315 lbs |
39-6A925
Meltric Plugs & Receptacles