Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 39150 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Mechanical Support |
| Description | Grounding Bracket, KEL-EMC-PF B4, Fits KEL-E2, KEL-B, KEL-U-B, KEL-ER-B, 68mm OAL, 58mm C-C |
| Mounting | Screw |
| Composition | Metallic |
| Finish | Zinc Plated |
| Style | Bracket |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.09 lbs |