Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 39160 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Mechanical Support |
| Description | Grounding Bracket, KEL-EMC-PF 10, Fits KEL-E3, KEL10/X, KEL-U10/X, KEL-ER10/X, 93mm OAL, 83mm C-C |
| Mounting | Screw |
| Composition | Metallic |
| Finish | Zinc Plated |
| Style | Bracket |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |