392040
Chromalox Heat Tracing, CWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

392040

Chromalox Heat Tracing, CWM Series

392040

Chromalox Heat Tracing, CWM Series
Cable, Heating, Constant Wattage,
MFG Item Number
392040
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, CWM Series
Item #
392040
Cable, Heating, Constant Wattage,

CWM Series Information


Specifications

Specifications
Manufacturer Part Number 392040
Manufacturer Chromalox
Product Series CWM
Family Series Chromalox Heat Tracing, CWM Series
Description Cable, Heating, Constant Wattage, Med Temp, 4W/FT, 120V
Wire Size Range 12 AWG
Conductor Type Copper
Maximum Length 780 '
Input Voltage 120 VAC
Watts Per Foot 4 W
Cable Type Constant Wattage
Cable Insulation Type Tinned Copper Braid
Approvals CSA, UL
Comments Model Number: CWM 4-1C
Net Weight 0 lbs
Gross Weight 0 lbs