CWM Series Information
| Manufacturer Part Number | 392163 |
|---|---|
| Manufacturer | Chromalox |
| Product Series | CWM |
| Family Series | Chromalox Heat Tracing, CWM Series |
| Description | Cable, Heating, Constant Wattage, Med Temp, 8W/FT, 120V |
| Wire Size Range | 12 AWG |
| Conductor Type | Copper |
| Maximum Length | 780 ' |
| Input Voltage | 120 VAC |
| Watts Per Foot | 8 W |
| Cable Type | Constant Wattage |
| Cable Insulation Type | Tinned Copper Braid and Fluoropolymer Overjacket |
| Approvals | CSA, UL |
| Comments | Model Number: CWM 8-1CT |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |