39272
Extech Instruments Thermometers, 392 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39272 Extech Instruments Thermometers, 392 Series, THERMOMETER FOLD-UP POCKET STYLE

MFG Item Number
39272

39272 Extech Instruments Thermometers, 392 Series, THERMOMETER FOLD-UP POCKET STYLE

MFG Item Number
39272
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermometers, 392 Series
Item #
39272
THERMOMETER FOLD-UP POCKET STYLE

392 Series Information

Specifications

Specifications
Manufacturer Part Number 39272
Manufacturer Extech Instruments
Product Series 392
Family Series Extech Instruments Thermometers, 392 Series
Description THERMOMETER FOLD-UP POCKET STYLE
Type Digital
Display LCD
Temp Range -58-572 °F
Accuracy 1.8 %
Laser Pointer No
Backlight No
RTD Input No
Net Weight 1 lb
Gross Weight 1 lb