RBF-HT Series Information
| Manufacturer Part Number | 399040 |
|---|---|
| Manufacturer | Chromalox |
| Product Series | RBF-HT |
| Family Series | Chromalox Sensors, RBF-HT Series |
| Description | Flex Armor HT Sensor, 10 ft (3 m), RBF185L383-003-00-18-T3A120-Z-018-2, Z(Z371) |
| Input Type | Probe |
| Output Style | Three Wire |
| Insulation Material | Stainless Steel Flex Armor |
| Resistance | 100 Ohms |
| Connection | 1/2 " NPT |
| Operating Temperature | -76-400 °F |
| Probe Length | 3 " |
| Cable Length | 120 " |
| Length | 3 " |
| Material | 316 Stainless Steel |
| Comments | Model Number: RBF185L383-003-00-18-T3A120-Z-018-2,Z(Z37) |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |