Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39935.601

Icotek Cable Entries

39935.601

Icotek Cable Entries
Grommet ISO 14644-1 class 1
Item Number
39935.601
MFG Item Number
KT 2/ø2 grey CR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, Series
Item #
39935.601
Grommet ISO 14644-1 class 1

Series Information

Specifications

Specifications
Manufacturer Part Number KT 2/ø2 grey CR
Manufacturer Icotek
Family Series Icotek Cable Entries
Description Grommet ISO 14644-1 class 1 small, multi
Nom. Grommet Dimensions 21 x 21 mm
Cables per Grommet 2
Cable Size Round - 2 mm
Split Grommet Yes
Material Elastomer
Color Gray
Approvals cURus, UL
Net Weight 0 lbs
Gross Weight 0 lbs