Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39941 Icotek Cable Entries, KT 1 gray
39941 Icotek Cable Entries, KT 1 gray
Specifications
Specifications
| Manufacturer Part Number |
39941 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
KT 1 gray |
| Cables per Grommet |
1 |
| Cable Size |
Round - (1) 1-2 mm |
| Split Grommet |
Yes |
| Material |
Elastomer |
| Color |
Gray |
| Approvals |
cURus, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
39941
Icotek Cable Entries