Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
39944 Icotek Cable Entries, KT 2/1 black
MFG Item Number
39944

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

39944 Icotek Cable Entries, KT 2/1 black

MFG Item Number
39944
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, Series
Item #
39944
KT 2/1 black

Series Information

Specifications

Specifications
Manufacturer Part Number 39944
Manufacturer Icotek
Family Series Icotek Cable Entries
Description KT 2/1 black
Cables per Grommet 2
Cable Size Round - (2) 1-1 mm
Split Grommet Yes
Material Elastomer
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs