Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39950 Icotek Cable Entries, KT-M Grommet, Large w/ Blind Plate
39950 Icotek Cable Entries, KT-M Grommet, Large w/ Blind Plate
This item cannot be canceled or returned
Description
KT-M Grommet, Large w/ Blind Plate
Specifications
Specifications
| Manufacturer Part Number |
39950 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
KT-M Grommet, Large w/ Blind Plate |
| Split Grommet |
No |
| Material |
Polyamide |
| Comments |
Blank Adapter |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
39950
Icotek Cable Entries