Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AT-KS Series Information
| Manufacturer Part Number | 39952 |
|---|---|
| Manufacturer | Icotek |
| Product Series | AT-KS |
| Family Series | Icotek Cable Entries, AT-KS Series |
| Description | Large Adapter Grommet For Keystone Couplers, AT-KS Grommet Only |
| Nom. Grommet Dimensions | 40 x 40 mm |
| Cables per Grommet | 1 |
| Cable Size | Adapter 20 x 20 mm |
| Split Grommet | No |
| Material | Elastomer |
| Color | Gray |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |