Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3AUA567002A12 ABB Fuses, FUSE, 16A, 660V

MFG Item Number
3AUA567002A12

3AUA567002A12 ABB Fuses, FUSE, 16A, 660V

MFG Item Number
3AUA567002A12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
3AUA567002A12
FUSE, 16A, 660V

Series Information

Specifications

Specifications
Manufacturer Part Number 3AUA567002A12
Manufacturer ABB
Family Series ABB Fuses
Description FUSE, 16A, 660V
Fuse Type Semiconductor
Current Rating 16 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
170M1359
170M1359
Eaton's Bussmann series Fuses, 170M Series
170M1409
170M1409
Eaton's Bussmann series Fuses