Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3AXD50000032449 ABB Miscellaneous, BCBL-01, USB To RJ45 Adapter, PC To
MFG Item Number
3AXD50000032449
3AXD50000032449 ABB Miscellaneous, BCBL-01, USB To RJ45 Adapter, PC To
MFG Item Number
3AXD50000032449
Description
BCBL-01, USB To RJ45 Adapter, PC To
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
3AXD50000032449 |
| Description |
BCBL-01, USB To RJ45 Adapter, PC To Drive Connection, For ACS380 & ACS880 |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.1 lbs |
3AXD50000032449
ABB Miscellaneous