Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPMP-02 ABB Braking Resistors, Cabinet Panel Surface Mounting Kit
MFG Item Number
3AXD50000009374
DPMP-02 ABB Braking Resistors, Cabinet Panel Surface Mounting Kit
MFG Item Number
3AXD50000009374
Description
Braking Resistors, Series
Cabinet Panel Surface Mounting Kit
Specifications
Specifications
| Manufacturer Part Number |
3AXD50000009374 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Control panel door mounting kit surface mounting. Includes the surface mounting control panel platform, an IP65 cover and a 3m panel connection cable. |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
DPMP-02
ABB Braking Resistors