3CU3L
Altech Circuit Breakers, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3CU3L Altech Circuit Breakers, L Series, CIRCUIT BREAKER, 3-P, 3A/277V, C
MFG Item Number
3CU3L

3CU3L Altech Circuit Breakers, L Series, CIRCUIT BREAKER, 3-P, 3A/277V, C

MFG Item Number
3CU3L
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, L Series
Item #
3CU3L
CIRCUIT BREAKER, 3-P, 3A/277V, C

L Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E305318
  • C, D Trip Characteristics
  • DC Versions Available
The L Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of C and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and more.

  • 240/480Y/277 VAC
  • 0.2 to 63 Amps
  • Finger Safe Terminals
  • Positive Trip Indicator
  • Line/Load Reversible

Videos

Specifications

Specifications
Manufacturer Part Number 3CU3L
Manufacturer Altech
Product Series L
Family Series Altech Circuit Breakers, L Series
Description CIRCUIT BREAKER, 3-P, 3A/277V, C 480Y/277VAC, UL489 LISTED, 10KAIC DIN RAIL MOUNT, C CURVE 5-10X INST
Poles 3
Current Rating 3 A
Max Voltage 480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
UL Standard 489
Approvals CE, cULus
Net Weight 0.935 lbs
Gross Weight 0.8885 lbs
Alternatives
3C3UL
3C3UL
Altech Circuit Breakers, UL Series
FAZ-C3/3-NA
FAZ-C3/3-NA
Eaton Circuit Breakers, FAZ Series
SU203M-C3
SU203M-C3
ABB Circuit Breakers, SU200M Series
UB10C3003A
UB10C3003A
IMO Circuit Breakers, UB10 Series
S203UP-K3
S203UP-K3
ABB Circuit Breakers, S200UP Series