V-EA Series Information
| Manufacturer Part Number | 3D60UM |
|---|---|
| Manufacturer | Altech |
| Product Series | V-EA |
| Family Series | Altech Circuit Breakers, V-EA Series |
| Description | Circuit Breaker, 3-P, 60A/480V, D, 480Y/277VAC, 10KAIC@240VAC, UL508 Listed, DIN Mount |
| Poles | 3 |
| Current Rating | 60 A |
| Max Voltage | 480 VAC |
| Trip Curve | D |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | No |
| UL Standard | 508 |
| Approvals | CE, CSA, UL |
| Net Weight | 1.025 lbs |
| Gross Weight | 1.025 lbs |