Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TF65 Series Information
| Manufacturer Part Number | TF65-33 |
|---|---|
| Manufacturer | ABB |
| Product Series | TF65 |
| Family Series | ABB Overload Relays, TF65 Series |
| Description | The TF65-33 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. Further features |
| Type | Bimetallic |
| Current Rating | 25-33 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -13-140 °F |
| Approvals | CSA, UL |
| Net Weight | 0.815 lbs |
| Gross Weight | 1.01 lbs |