Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3HAC032444-001 ABB Switches, E Stop Pushbutton

MFG Item Number
3HAC032444-001

3HAC032444-001 ABB Switches, E Stop Pushbutton

MFG Item Number
3HAC032444-001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
3HAC032444-001
E Stop Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number 3HAC032444-001
Manufacturer ABB
Family Series ABB Switches
Description E Stop Pushbutton
Illuminated No
Operator Size (mm) 40 mm
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
CE4P-10R-02
CE4P-10R-02
ABB Switches, Compact Series