Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 3PLBR4L-024 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Pilot Lights |
| Description | Pilot Light, Red, 24V Direct, LED, 22mm Mounting, Compact |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Round |
| Lens Color | Red |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Protection Rating | IP65 |
| Terminal Type | Screw |
| Approvals | cCSAus, CE, cURus, IEC, UL |
| Comments | Red Lens, Red LED |
| Gross Weight | 0.05 lbs |
| Net Weight | 0.045 lbs |