3PLBR8L-012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3PLBR8L-012 Altech Pilot Lights, Pilot Light, Ylw, 12V Direct, LED,

MFG Item Number
3PLBR8L-012

3PLBR8L-012 Altech Pilot Lights, Pilot Light, Ylw, 12V Direct, LED,

MFG Item Number
3PLBR8L-012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
3PLBR8L-012
Pilot Light, Ylw, 12V Direct, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 3PLBR8L-012
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, Ylw, 12V Direct, LED, 22mm Mounting, COmpact
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Yellow
Bezel Plastic Round
Nominal Lamp Voltage 12 VAC, 12 VDC
Protection Rating IP65
Terminal Type Screw
Approvals cCSAus, CE, cURus, IEC, UL
Comments Yellow Lens, Yellow LED
Gross Weight 0.055 lbs
Net Weight 0.045 lbs
Alternatives
CL2-501Y
CL2-501Y
ABB Pilot Lights, CL2 Series