Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3PSFPP201

Altech Switches

3PSFPP201

Altech Switches
Push Button,Economy 22mm,Main.
MFG Item Number
3PSFPP201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
3PSFPP201
Push Button,Economy 22mm,Main.

Series Information

Specifications

Specifications
Manufacturer Part Number 3PSFPP201
Manufacturer Altech
Family Series Altech Switches
Description Push Button,Economy 22mm,Main.
Illuminated No
Operation Maintained
Mounting 22 mm
Contacts 1NC
Max Voltage 120 VAC, 125 VDC
Current Rating 2.5 A
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Black
Material Metal
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs