Series Information
| Manufacturer Part Number | 3PSPP302 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Push Button,Economy 22mm,Main. |
| Illuminated | No |
| Operation | Maintained |
| Mounting | 22 mm |
| Contacts | 2NC |
| Max Voltage | 120 VAC, 125 VDC |
| Current Rating | 2.5 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Green |
| Material | Metal |
| Protection Rating | IP65 |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |