Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40.208 Altech Terminal Blocks, TERM BLK TS2.5/8WP EURO 8 POLES

MFG Item Number
40.208

40.208 Altech Terminal Blocks, TERM BLK TS2.5/8WP EURO 8 POLES

MFG Item Number
40.208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
40.208
TERM BLK TS2.5/8WP EURO 8 POLES

Series Information

Specifications

Specifications
Manufacturer Part Number 40.208
Manufacturer Altech
Family Series Altech Terminal Blocks
Description TERM BLK TS2.5/8WP EURO 8 POLES
Number of Poles 8
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-10 AWG
Current Rating 30 A
CSA Voltage 300 VAC
IEC Voltage 400 VAC
Spacing Ctr. - Ctr. 10 mm
Color White
Mounting Panel Mount
Hole Size 0.14 "
Approvals CE, cURus, cSAus, EAC, IEC
Net Weight 0 lbs
Gross Weight 0 lbs