Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40.302 Altech Terminal Blocks, TSF2.5/2wp, Eurostrip [100]

MFG Item Number
40.302

40.302 Altech Terminal Blocks, TSF2.5/2wp, Eurostrip [100]

MFG Item Number
40.302
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Series
Item #
40.302
TSF2.5/2wp, Eurostrip [100]

Series Information

Specifications

Specifications
Manufacturer Part Number 40.302
Manufacturer Altech
Family Series Altech Terminal Blocks
Description TSF2.5/2wp, Eurostrip [100] Standoff Foot,10mmPS, 30A
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 22-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 400 VAC
Spacing Ctr. - Ctr. 10 mm
Color White
Mounting Panel Mount
Hole Size 0.14 "
Approvals CE, cURus, cSAus, EAC, IEC
Net Weight 0 lbs
Gross Weight 0 lbs