Series Information
| Manufacturer Part Number | 40.505 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | TERM BLK TSF6/5WP EURO 5 POLES |
| Number of Poles | 5 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 20-8 AWG |
| Current Rating | 40 A |
| CSA Voltage | 600 VAC |
| IEC Voltage | 400 VAC |
| Spacing Ctr. - Ctr. | 12 mm |
| Color | White |
| Mounting | Panel Mount |
| Hole Size | 0.17 " |
| Approvals | CE, cURus, cSAus, EAC, IEC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |