Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40.511 Altech Terminal Blocks, TERM BLK TSF6/11WP EURO 11 POLES

MFG Item Number
40.511

40.511 Altech Terminal Blocks, TERM BLK TSF6/11WP EURO 11 POLES

MFG Item Number
40.511
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
40.511
TERM BLK TSF6/11WP EURO 11 POLES

Series Information

Specifications

Specifications
Manufacturer Part Number 40.511
Manufacturer Altech
Family Series Altech Terminal Blocks
Description TERM BLK TSF6/11WP EURO 11 POLES
Number of Poles 11
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 20-8 AWG
Current Rating 40 A
CSA Voltage 600 VAC
IEC Voltage 400 VAC
Spacing Ctr. - Ctr. 12 mm
Color White
Mounting Panel Mount
Hole Size 0.17 "
Approvals CE, cURus, cSAus, EAC, IEC
Net Weight 0.105 lbs
Gross Weight 0.105 lbs