Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40.709 Altech Terminal Blocks, TERM BLK TSF16/9WP EURO 9 POLES

MFG Item Number
40.709

40.709 Altech Terminal Blocks, TERM BLK TSF16/9WP EURO 9 POLES

MFG Item Number
40.709
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
40.709
TERM BLK TSF16/9WP EURO 9 POLES

Series Information

Specifications

Specifications
Manufacturer Part Number 40.709
Manufacturer Altech
Family Series Altech Terminal Blocks
Description TERM BLK TSF16/9WP EURO 9 POLES
Number of Poles 9
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-6 AWG
Current Rating 63 A
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Spacing Ctr. - Ctr. 15 mm
Color White
Mounting Panel Mount
Hole Size 0.17 "
Approvals CE, cURus, cSAus, EAC, IEC
Net Weight 0 lbs
Gross Weight 0 lbs