400-490/490-004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

400-490/490-004 Wago Terminal Blocks, Stud terminal block185 mm_, light

MFG Item Number
51201251

400-490/490-004 Wago Terminal Blocks, Stud terminal block185 mm_, light

MFG Item Number
51201251
Item Number
400-490/490-004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
400-490/490-004
Stud terminal block185 mm_, light

Series Information

Specifications

Specifications
Manufacturer Part Number 51201251
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Stud terminal block185 mm_, light gray
Type Stud Type Block
Number of Circuits 1
Spacing 55 mm
Current Rating 353 A
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 1.2525 lbs
Gross Weight 1.2525 lbs