Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68000-1440000 Murrelektronik Remote Access Interfaces, Modlink Msdd Data Insert,
MFG Item Number
4000-68000-1440000
4000-68000-1440000 Murrelektronik Remote Access Interfaces, Modlink Msdd Data Insert,
MFG Item Number
4000-68000-1440000
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68000-1440000
Modlink Msdd Data Insert,
Specifications
Specifications
| Manufacturer Part Number |
4000-68000-1440000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd Data Insert, 1_uSub-D9 Fem./Fem. + 1_uRj45 + 1Xusb-A Fem./Fem. |
| Number of Connections |
USB, RJ45, 9 Pin D-Sub |
| GFCI |
No |
| Universal Serial Bus |
USB 3.0 |
| Ethernet & Network |
Cat5e RJ45 |
| D-sub |
9 Pin Female to Female |
| Approvals |
cURus |
| Net Weight |
0.1279 lbs |
| Gross Weight |
0.1279 lbs |
4000-68000-1440000
Murrelektronik Remote Access Interfaces