Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68000-1530000 Murrelektronik Remote Access Interfaces, Modlink Msdd Data Insert, 1_uUsb-A
MFG Item Number
4000-68000-1530000
4000-68000-1530000 Murrelektronik Remote Access Interfaces, Modlink Msdd Data Insert, 1_uUsb-A
MFG Item Number
4000-68000-1530000
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68000-1530000
Modlink Msdd Data Insert, 1_uUsb-A
Specifications
Specifications
| Manufacturer Part Number |
4000-68000-1530000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd Data Insert, 1_uUsb-A Fem./Fem. + 1Xrj45 + 2_uPs2 Fem./Sold. |
| Number of Connections |
PS2, USB, RJ45 |
| GFCI |
No |
| Other Connectors |
PS2 |
| Universal Serial Bus |
USB 3.0 |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0.1764 lbs |
| Gross Weight |
0.1764 lbs |
4000-68000-1530000
Murrelektronik Remote Access Interfaces