Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68000-4030000 Murrelektronik Remote Access Interfaces, Modlink Msdd Single Combi Insert
MFG Item Number
4000-68000-4030000
4000-68000-4030000 Murrelektronik Remote Access Interfaces, Modlink Msdd Single Combi Insert
MFG Item Number
4000-68000-4030000
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68000-4030000
Modlink Msdd Single Combi Insert
Specifications
Specifications
| Manufacturer Part Number |
4000-68000-4030000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd Single Combi Insert Usa Nema 5-15, 1Xusb-A Female/Female + 1Xrj45 Female/Female |
| Number of Outlets |
(1) Universal Receptacle |
| Number of Connections |
RJ45, USB |
| GFCI |
No |
| Universal Serial Bus |
USB 3.0 |
| Ethernet & Network |
Cat5e RJ45 |
| Approvals |
cURus |
| Net Weight |
0.1168 lbs |
| Gross Weight |
0.1168 lbs |
4000-68000-4030000
Murrelektronik Remote Access Interfaces