Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68000-4310003 Murrelektronik Remote Access Interfaces, Modlink Msdd Dbl Combi Insert
MFG Item Number
4000-68000-4310003
4000-68000-4310003 Murrelektronik Remote Access Interfaces, Modlink Msdd Dbl Combi Insert
MFG Item Number
4000-68000-4310003
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68000-4310003
Modlink Msdd Dbl Combi Insert
Specifications
Specifications
| Manufacturer Part Number |
4000-68000-4310003 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd Dbl Combi Insert France, 1Xrj45+Usb-A + Rcd Opening |
| Number of Outlets |
(1) French Receptacle |
| Number of Connections |
RJ45, USB |
| GFCI |
No |
| Universal Serial Bus |
USB 3.0 |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0.2866 lbs |
| Gross Weight |
0.2866 lbs |
4000-68000-4310003
Murrelektronik Remote Access Interfaces