Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68000-4340001 Murrelektronik Remote Access Interfaces, Modlink Msdd Dbl Combi Insert
MFG Item Number
4000-68000-4340001
4000-68000-4340001 Murrelektronik Remote Access Interfaces, Modlink Msdd Dbl Combi Insert
MFG Item Number
4000-68000-4340001
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68000-4340001
Modlink Msdd Dbl Combi Insert
Specifications
Specifications
| Manufacturer Part Number |
4000-68000-4340001 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd Dbl Combi Insert Switzerland, 1Xrj45 Fem./Fem. + Rcd Opening |
| Number of Outlets |
(1) Swiss Receptacle |
| Number of Connections |
RJ45 |
| GFCI |
No |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0.3461 lbs |
| Gross Weight |
0.3461 lbs |
4000-68000-4340001
Murrelektronik Remote Access Interfaces