Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Cable Entries
4000-70103-0106000
Murrelektronik Cable Entries
Modlink Msdd Cable Entry System,
MFG Item Number
4000-70103-0106000
This item cannot be canceled or returned
Description
Item #
4000-70103-0106000
Modlink Msdd Cable Entry System,
Specifications
Specifications
| Manufacturer Part Number |
4000-70103-0106000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cable Entries |
| Description |
Modlink Msdd Cable Entry System, Kdl/E 24/7, Entry Sys. Size 24 For 7 Cables (1 Large, 6 Small) |
| Nominal Grommet Capacity |
6 Small, 1 Large |
| Grommets Included |
No |
| Angle |
Straight |
| Protection Rating |
IP54 |
| Split Frame |
Yes |
| Material |
Polyamide |
| Approvals |
cURus |
| Net Weight |
0.1609 lbs |
| Gross Weight |
0.1609 lbs |
4000-70103-0106000
Murrelektronik Cable Entries