Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Cable Entries
4000-70403-0100180
Murrelektronik Cable Entries
Modlink Msdd Cable Entry System,
MFG Item Number
4000-70403-0100180
This item cannot be canceled or returned
Description
Item #
4000-70403-0100180
Modlink Msdd Cable Entry System,
Specifications
Specifications
| Manufacturer Part Number |
4000-70403-0100180 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cable Entries |
| Description |
Modlink Msdd Cable Entry System, Kdt/Ze 18, Cable Entry Grommet Lg. F. Cable Diameter 18..19Mm |
| Cable Size |
Round - 19 mm |
| Split Grommet |
Yes |
| Color |
Black |
| Approvals |
UR |
| Net Weight |
0.0397 lbs |
| Gross Weight |
0.0397 lbs |
4000-70403-0100180
Murrelektronik Cable Entries