4000-70703-0500080

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4000-70703-0500080 Murrelektronik Cable Entries, Modlink Msdd Cable Entry System,

MFG Item Number
4000-70703-0500080

4000-70703-0500080 Murrelektronik Cable Entries, Modlink Msdd Cable Entry System,

MFG Item Number
4000-70703-0500080
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
4000-70703-0500080
Modlink Msdd Cable Entry System,

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-70703-0500080
Manufacturer Murrelektronik
Family Series Murrelektronik Cable Entries
Description Modlink Msdd Cable Entry System, Kdp/R, Cable Entry Plate Round M50/8, For Cable _y 3,5 - 6,5 Mm
Total Number of Cables 8
Mounting Screws
Color Black
Under 5mm Dia Cables 7
5-10mm Dia Cables 1
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (7) 3-6.5 mm, (1) 6-10 mm
Protection Rating IP65
Approvals cURus
Net Weight 0.0882 lbs
Gross Weight 0.0882 lbs