4000-72000-0040000
Murrelektronik Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4000-72000-0040000 Murrelektronik Plugs & Receptacles, Modlink Msvd Cabinet Power Outlets,
MFG Item Number
4000-72000-0040000

4000-72000-0040000 Murrelektronik Plugs & Receptacles, Modlink Msvd Cabinet Power Outlets,

MFG Item Number
4000-72000-0040000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
4000-72000-0040000
Modlink Msvd Cabinet Power Outlets,

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-72000-0040000
Manufacturer Murrelektronik
Family Series Murrelektronik Plugs & Receptacles
Description Modlink Msvd Cabinet Power Outlets, Nema5-15/Usa 125V Ac / 15 A, Screw Terminals
Current Rating 15 A
Number of Poles 2
Voltage 125 VAC
Connection Type Outlet
GFCI No
NEMA Configuration 5-15R
Color White
Watertight No
Isolated Ground No
Illuminated No
Net Weight 0.1213 lbs
Gross Weight 0.1213 lbs