Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
400320 Pilz Switches, Contact Block, 1-N/C, Rear/Surface
400320 Pilz Switches, Contact Block, 1-N/C, Rear/Surface
This item cannot be canceled or returned
Description
Contact Block, 1-N/C, Rear/Surface
Specifications
Specifications
| Manufacturer Part Number |
400320 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Description |
Contact Block, 1-N/C, Rear/Surface Mount, w/o Bracket, PIT esc2 |
| Type |
Contact Block |
| Shape |
Rectangular |
| Color |
Red |
| Approvals |
cULus |
| Comments |
Screw Terminal, 1NC |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |