-
401100Pilz SwitchesItem Number401100MFG Item Number401100Product DescriptionPendant, PIT JS2Specifications
Specifications Total Number of Devices 1 Number of Pushbuttons 3 Illuminated No Contact Configuration 3NO, 3NC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
570801Pilz SwitchesItem Number570801MFG Item Number570801Product DescriptionPSEN sg2c-3LPE switchSpecifications
Specifications Total Number of Devices 1 Number of Pushbuttons 3 Illuminated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400320Pilz SwitchesItem Number400320MFG Item Number400320Product DescriptionContact Block, 1-N/C, Rear/SurfaceSpecifications
Specifications Type Contact Block Color Red AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400335Pilz Switches, PIT SeriesItem Number400335MFG Item Number400335SeriesPITProduct DescriptionPIT es backplate languageSpecifications
Specifications Switch Type Pushbutton Height 2.95 " Width 2.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400446Pilz SwitchesItem Number400446MFG Item Number400446Product DescriptionPIT es Set1s-6cSpecifications
Specifications Nominal Mounting Size 22 mm Operation Turn to Release Contacts 1NO, 2NC Lens/Button Shape Round Extended Lens/Button Color Red Bezel Plastic Round Terminal Type Spring-Up Screw IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400537Pilz SwitchesItem Number400537MFG Item Number400537Product DescriptionPIT es7uSpecifications
Specifications Nominal Mounting Size 22 mm Operation Turn to Release Lens/Button Shape Round Extended Lens/Button Color Red Bezel Plastic Round IP Rating IP69K AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
570401Pilz SwitchesItem Number570401MFG Item Number570401Product DescriptionPSEN ml b 1.1 switchSpecifications
Specifications Total Number of Devices 1 Number of Pilot Lights 4 Illuminated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
570800Pilz SwitchesItem Number570800MFG Item Number570800Product DescriptionPSEN sg2c-3LPE unitSpecifications
Specifications Total Number of Devices 1 Number of Pushbuttons 3 Illuminated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400510Pilz Switches, PIT SeriesItem Number400510MFG Item Number400510SeriesPITProduct DescriptionE-Stop, Panel Mount, w/2NC Contacts,Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Max Voltage 250 VAC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400308Pilz SwitchesItem Number400308MFG Item Number400308Product DescriptionPIT esc6c 2n/c 1n/oSpecifications
Specifications Type Contact Block AvailabilityOrder by 5:00 PM ET and your package will ship the same day.