Series Information
| Manufacturer Part Number | 4003S11 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Enclosures |
| Description | Pushbutton Enclosure, 5-Hole, 22mm, Thermoplastic, Wht Top/Blk Bottom, N4X, 233x73x52mm, (2)M20 Knockouts |
| Material | Thermoplastic |
| Composition | Non-Metallic |
| Hole Size | 22 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 9 " |
| Nominal Width | 3 " |
| Nominal Depth | 2 " |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 12, NEMA 4X |
| Approvals | CE, cULus |
| Net Weight | 0.615 lbs |
| Gross Weight | 0.785 lbs |