Series Information
| Manufacturer Part Number | 400431 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Switches |
| Description | PIT es Set1s-1c |
| Illuminated | No |
| Operation | Turn to Release |
| Mounting | 22 mm |
| Contacts | 1NC |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Terminal Type | Spring-Up Screw |
| Protection Rating | IP65 |
| Approvals | CE |
| Comments | Emergency Stop |
| Net Weight | 0.1124 lbs |
| Gross Weight | 0.1411 lbs |