Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PIT Series Information
| Manufacturer Part Number | 400511 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PIT |
| Family Series | Pilz Switches, PIT Series |
| Description | E-Stop, Panel Mount, 2NC/1NO, without Pilz Logo on Face, PITestop Set 3.2 |
| Illuminated | No |
| Operation | Push Lock-Twist Release |
| Mounting | 22 mm |
| Operator Size (mm) | 30 mm |
| Contacts | 1NO, 2NC |
| Max Voltage | 250 VAC |
| Current Rating | 3 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Fingersafe Screw |
| Protection Rating | IP65 |
| Approvals | CE, CSA, cUL, UL |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.2161 lbs |