Series Information
| Manufacturer Part Number | 400538 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Switches |
| Description | PIT es8u |
| Illuminated | No |
| Operation | Key to Release |
| Mounting | 22 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Protection Rating | IP65 |
| Approvals | CE |
| Comments | Emergency Stop |
| Net Weight | 0.1058 lbs |
| Gross Weight | 0.1345 lbs |