Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40057

MARS Fans

40057

MARS Fans
CSA 24263 24 3 WING 26 DEG CW
MFG Item Number
40057
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
40057
CSA 24263 24 3 WING 26 DEG CW

Series Information

Specifications

Specifications
Manufacturer Part Number 40057
Manufacturer MARS
Family Series MARS Fans
Description CSA 24263 24 3 WING 26 DEG CW
Diameter 24 "
Pitch Degree 26 "
Blade Depth 4.17 "
Rotation Clockwise
Fan Speed 1,140 RPM
Wings 3
Net Weight 0 lbs
Gross Weight 0 lbs